This item is Discontinued.

This item is Discontinued.
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.044A (Coil), 5Vdc (Coil), 223Mw (Coil), 8A (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY531005
- Zoro #
- G405866901
- UPC #
- -
- Country of Origin
- Czechia
- Number of Poles
- 1
- Contact Material
- AgNi0.15
- Power Consumption - Relay
- 223 mW
- Item - Relay
- Miniature PCB Relay
- Coil Volts
- 5V DC
- Contact Form - Relay
- 1 Form A (NO)
- Contact Limiting Breaking Current
- 8A
- Operating Temp. Range
- 50 to 70°C
- Contact Voltage Rating
- 250V AC
- Contact Limiting Making Current
- 8A
- Mounting Type
- Printed Circuit Board
- Terminal Type
- PCB-THT
- Insulation Clearance
- 8 mm [ .315 in ]
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Limiting Continuous Current
- 8A
- Protection Category
- RTII
- Contact Limiting Short-Time Current
- 8A
- Coil Resistance
- 112 Ω
- Insulation Creepage
- 8 mm [ .315 in ]
- Contact Rating
- 8A
- Switching Voltage
- 400V AC
Description
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.044A (Coil), 5Vdc (Coil), 223Mw (Coil), 8A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.