This item is Discontinued.

This item is Discontinued.
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.044A (Coil), 5Vdc (Coil), 223Mw (Coil), 8A (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RYA31005
- Zoro #
- G205866903
- UPC #
- -
- Country of Origin
- Czechia
- Power Consumption - Relay
- 223 mW
- Coil Volts
- 5V DC
- Contact Material
- AgNi0.15
- Item - Relay
- Miniature PCB Relay
- Contact Form - Relay
- 1 Form A (NO)
- Number of Poles
- 1
- Terminal Type
- PCB-THT
- Insulation Clearance
- 8 mm [ .315 in ]
- Contact Limiting Making Current
- 8A
- Operating Temp. Range
- 50 to 70°C
- Insulation Creepage
- 8 mm [ .315 in ]
- Protection Category
- RTIII
- Mounting Type
- Printed Circuit Board
- Contact Limiting Breaking Current
- 8A
- Contact Limiting Continuous Current
- 8A
- Contact Limiting Short-Time Current
- 8A
- Coil Resistance
- 112 Ω
- Contact Rating
- 8A
- Contact Voltage Rating
- 250V AC
- Dielectric Voltage
- 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Switching Voltage
- 400V AC
- Coil Type
- Monostable, DC
Description
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.044A (Coil), 5Vdc (Coil), 223Mw (Coil), 8A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.