This item is Discontinued.
This item is Discontinued.
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.005A (Coil), 48Vdc (Coil), 245Mw (Coil), 8A (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY213048
- Zoro #
- G505867006
- UPC #
- -
- Country of Origin
- Czechia
Details
- Contact Material
- AgSnO
- Item - Relay
- Miniature PCB Relay
- Power Consumption - Relay
- 245 mW
- Contact Form - Relay
- 1 Form C (CO)
- Coil Volts
- 48V DC
- Number of Poles
- 1
- Insulation Creepage
- 8 mm [ .315 in ]
- Protection Category
- RTII
- Operating Temp. Range
- 50 to 70°C
- Coil Resistance
- 9391 Ω
- Dielectric Voltage
- 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Voltage Rating
- 250V AC
- Contact Limiting Making Current
- 8A
- Mounting Type
- Printed Circuit Board
- Insulation Clearance
- 8 mm [ .315 in ]
- Contact Limiting Continuous Current
- 8A
- Contact Limiting Breaking Current
- 8A
- Contact Rating
- 8A
- Coil Type
- Monostable, DC
- Switching Voltage
- 400V AC
- Terminal Type
- PCB-THT
- Contact Limiting Short-Time Current
- 8A
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.005A (Coil), 48Vdc (Coil), 245Mw (Coil), 8A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov