This item is Discontinued.

This item is Discontinued.
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.018A (Coil), 12Vdc (Coil), 230Mw (Coil), 8A (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY213012
- Zoro #
- G205867009
- UPC #
- -
- Country of Origin
- Czechia
- Coil Volts
- 12V DC
- Number of Poles
- 1
- Item - Relay
- Miniature PCB Relay
- Power Consumption - Relay
- 230 mW
- Contact Form - Relay
- 1 Form C (CO)
- Contact Material
- AgSnO
- Protection Category
- RTII
- Contact Limiting Breaking Current
- 8A
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Limiting Short-Time Current
- 8A
- Switching Voltage
- 400V AC
- Insulation Clearance
- 8 mm [ .315 in ]
- Mounting Type
- Printed Circuit Board
- Contact Voltage Rating
- 250V AC
- Insulation Creepage
- 8 mm [ .315 in ]
- Operating Temp. Range
- 50 to 70°C
- Terminal Type
- PCB-THT
- Contact Rating
- 8A
- Contact Limiting Continuous Current
- 8A
- Contact Limiting Making Current
- 8A
- Coil Resistance
- 627 Ω
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.018A (Coil), 12Vdc (Coil), 230Mw (Coil), 8A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.