This item is Discontinued.
This item is Discontinued.
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.019A (Coil), 24Vdc (Coil), 450Mw (Coil), 1.25A (Discontinued)
Mfr #
V23101D7A201
Zoro #
G205866842
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23101D7A201
- Zoro #
- G205866842
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item - Relay
- W11 V23101 Signal Relay
- Electrical Connection - Power Relay
- Through Hole
- Power Consumption - Relay
- 450 mW
- Number of Poles
- 1
- Contact Limiting Making Current
- 1.25A
- Switching Current
- 10mA @ .02V
- Contact Voltage Rating
- 125 VAC [ 120 VDC ]
- Coil Resistance
- 1280 Ω
- Operating Temp. Range
- -40 to 85 °C
- Contact Limiting Continuous Current
- 1.25A
- Contact Limiting Short-Time Current
- 1.25A
- Protection Category
- RTIII
- Dielectric Voltage
- 1000 Vrms Coil and Contact; 750 Vrms Open Contacts
- Switching Voltage
- 125 VAC [ 120 VDC ]
- Coil Type
- Monostable, DC
- Contact Limiting Breaking Current
- 1.25A
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.019A (Coil), 24Vdc (Coil), 450Mw (Coil), 1.25A (Contact), 120Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.