This item is Discontinued.

This item is Discontinued.
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.006A (Coil), 24Vdc (Coil), 150Mw (Coil), 3A (Discontinued)
Mfr #
V23105A5005A201
Zoro #
G705866885
Country of Origin Czechia
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23105A5005A201
- Zoro #
- G705866885
- UPC #
- -
- Country of Origin
- Czechia
Details
- Features
- Standard Type
- Power Consumption - Relay
- 1066 mW
- Electrical Connection - Power Relay
- Through Hole
- Contact Material
- Gold F
- Item - Relay
- D2n Relay
- Number of Poles
- 2
- Contact Form - Relay
- 2 Form C (CO)
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
- Switching Voltage
- 250 VAC [ 220 VDC ]
- Protection Category
- RTIII
- Contact Limiting Continuous Current
- 3A
- Mounting Type
- Socket
- Contact Limiting Making Current
- 3A
- Contact Voltage Rating
- 250 VAC [ 220 VDC ]
- Coil Resistance
- 3840 Ω
- Contact Limiting Short-Time Current
- 3A
- Contact Limiting Breaking Current
- 3A
- Operating Temp. Range
- -40 to 85 °C
- Switching Current
- 10mA @ .2V
- Terminal Type
- Plug-In, Solder
- Contact Rating
- 0.2A
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.006A (Coil), 24Vdc (Coil), 150Mw (Coil), 3A (Contact), 220Vdc (Contact), Ac/Dc Input, Random, Ac/Dc Output, Panel Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.