This item is Discontinued.

Potter-Brumfield Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.013A (Coil), 12Vdc (Coil), 150Mw (Coil), 3A V23105A5003A201

This item is Discontinued.

Potter-Brumfield

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.013A (Coil), 12Vdc (Coil), 150Mw (Coil), 3A (Discontinued)

Mfr # V23105A5003A201
Zoro # G705866823
Country of Origin Czechia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V23105A5003A201
Zoro #
G705866823
UPC #
-
Country of Origin
Czechia

Details

Number of Poles
2
Electrical Connection - Power Relay
Through Hole
Coil Volts
24V AC
Power Consumption - Relay
778 mW
Item - Relay
D2n Relay
Contact Form - Relay
1 Form C (CO)
Features
Standard Type
Contact Material
Ruthenium
Switching Current
10mA @ .2V
Coil Resistance
960 Ω
Protection Category
RTIII
Terminal Type
PCB-THT
Coil Type
Monostable, DC
Contact Limiting Continuous Current
3A
Contact Limiting Making Current
3A
Switching Voltage
250 VAC [ 220 VDC ]
Mounting Type
Printed Circuit Board
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
-40 to 85 °C
Contact Limiting Short-Time Current
3A
Contact Limiting Breaking Current
3A
Contact Rating
0.4A
Contact Voltage Rating
250 VAC [ 220 VDC ]

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.013A (Coil), 12Vdc (Coil), 150Mw (Coil), 3A (Contact), 220Vdc (Contact), Ac/Dc Input, Random, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.