This item is Discontinued.

This item is Discontinued.
Panel Mount, Power Relay, 10 A, 4, Solder (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB-17DG-24
- Zoro #
- G105866317
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Power Relay
- Mounting Style
- Panel Mount
- Electrical Connection
- Solder
- Number of Pins
- 4
- Coil Voltage
- 24V DC
- Current Rating
- 10 A
- Number of Poles
- 4
- Contact Material
- AgCdO
- Power Consumption - Relay
- 2500 mW
- Features
- Mechanically Latching
- Contact Limiting Breaking Current
- 10A
- Contact Rating
- 10A
- Contact Voltage Rating
- 120V AC
- Contact Limiting Making Current
- 10A
- Dielectric Voltage
- 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
- Contact Limiting Continuous Current
- 10A
- Protection Category
- RT0
- Coil Type
- Bistable, 2 Coils
- Switching Current
- 300mA @ 12V
- Coil Resistance
- 230 Ω
- Contact Limiting Short-Time Current
- 10A
- Operating Temp. Range
- 70 to 85°C
Description
Power/Signal Relay, 4 Form C, 4Pdt, Latched, 0.104A (Coil), 24Vdc (Coil), 2700Mw (Coil), Dc Input, Random, Ac Output, Socket Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.