This item is Discontinued.

This item is Discontinued.
Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.071A (Coil), 12Vdc (Coil), 1600Mw (Coil), 3A (Discontinued)
Mfr #
R10-E1P6-V90
Zoro #
G605866879
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R10-E1P6-V90
- Zoro #
- G605866879
- UPC #
- -
- Country of Origin
- Mexico
- Features
- Bifurcated/Twin Contacts
- Contact Form - Relay
- 6 Form C (CO)
- Power Consumption - Relay
- 1600 mW
- Contact Material
- Ag, Gold Covered
- Coil Volts
- 12V DC
- Number of Poles
- 6
- Item - Relay
- R10 Series Panel Plug-In Relay
- Coil Type
- Monostable, DC
- Terminal Type
- Plug-In, Solder
- Operating Temp. Range
- 70 to 85°C
- Protection Category
- RTI
- Contact Limiting Continuous Current
- 3A
- Contact Rating
- 3A
- Contact Limiting Breaking Current
- 3A
- Contact Limiting Short-Time Current
- 3A
- Coil Resistance
- 90 Ω
- Contact Limiting Making Current
- 3A
- Dielectric Voltage
- 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
- Contact Voltage Rating
- 120V AC
- Switching Current
- 0mA @ 0V
- Mounting Type
- Socket
Description
Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.071A (Coil), 12Vdc (Coil), 1600Mw (Coil), 3A (Contact), Dc Input, Ac/Dc Output, Panel Mount