This item is Discontinued.

This item is Discontinued.
Power/Signal Relay, 6 Form C, Dpdt, Momentary, 0.017A (Coil), 250Vdc (Coil), 1000Mw (Coil), 5A (Discontinued)
Mfr #
V23054D1026F104
Zoro #
G905867002
Country of Origin Germany
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23054D1026F104
- Zoro #
- G905867002
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Power Relay
- Mounting Style
- Screw Mount, Socket
- Electrical Connection
- Solder Terminals
- Coil Voltage
- 24V AC
- Contact Form
- 6 Form C (CO)
- Features
- Standard Type
- Contact Material
- Gold F
- Power Consumption - Relay
- 727 mW
- Number of Poles
- 2
- Item - Relay
- Cradle S Relay
- Contact Limiting Continuous Current
- 5A
- Dielectric Voltage
- 100 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
- Contact Limiting Making Current
- 5A
- Switching Voltage
- 250 VAC [ 260 VDC ]
- Operating Temp. Range
- -40 to 70 °C
- Contact Voltage Rating
- 250 VAC [ 260 VDC ]
- Contact Rating
- 2A
- Contact Limiting Short-Time Current
- 5A
- Coil Type
- Monostable, DC
- Contact Limiting Breaking Current
- 5A
- Coil Resistance
- 3800 Ω
- Protection Category
- RTI
Description
Power/Signal Relay, 6 Form C, Dpdt, Momentary, 0.017A (Coil), 250Vdc (Coil), 1000Mw (Coil), 5A (Contact), 260Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.