This item is Discontinued.

No Product Image Available

This item is Discontinued.

Potter-Brumfield

Rf Relay, 2 Form C, Dpdt, Momentary, 0.031A (Coil), 4.5Vdc (Coil), 140Mw (Coil), 2A (Contact), (Discontinued)

Mfr # IM02TS
Zoro # G105930773
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM02TS
Zoro #
G105930773
UPC #
-
Country of Origin
Switzerland
Contact Material
PdRu
Insertion Loss (HF Parameter)
-.33dB @ 900MHz, -.03dB @ 100MHz
Product Type
Relay
Contact Arrangement
2 Form C (CO)
Contact Voltage Rating
250 VAC [ 220 VDC ]
Contact Switching Load (Min)
.1mA @ .0001V
Contact Current Rating (A)
2
Coil Power Rating (DC) (mW)
140
Isolation (HF Parameter)
-37dB @ 100MHz, -18.8dB @ 900MHz
Coil Power Rating Class
50 to 300mW
Environmental Ambient Temperature Class
70 to 85°C
Contact Current Class
0 to 2 A
Contact Number of Poles
2
Contact Limiting Making Current (A)
2
Voltage Standing Wave Ration (HF Parameter)
1.07 @ 100MHz, 1.45 @ 900MHz
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
1000
Contact Plating Material
Gold
Additional Features
THT
Contact Limiting Breaking Current (A)
2
Relay Type
IM Relay
Mounting Type
Printed Circuit Board
Coil Voltage Rating (VAC)
5
Contact Limiting Short-Time Current (A)
2
Environmental Category of Protection
RTV
Contact Limiting Continuous Current (A)
2
Actuating System
DC
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1800
Contact Special Features
Bifurcated/Twin Contacts
Insulation Special Features
2500V Initial Surge Withstand Voltage between Contacts & Coil
Terminal Type
PCB-THT
Coil Type
Monostable
Contact Switching Voltage (Max)
250 VAC [ 220 VDC ]
Insulation Initial Resistance (MΩ)
1000000
Performance Type
Standard
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Ambient Temperature (Max)
85 °C [ 85 °F ]
Coil Magnetic System
Monostable, DC
Coil Resistance (Ω)
145

Dimensions

Width
6 mm [ .236 in ]
Length (in)
10
Length Class (Mechanical)
0 to 10 mm
Height
5.8 mm [ .228 in ]
Height Class (Mechanical)
0 to 6 mm
Dimensions (L x W x H) (Approximate)
10 x 6 x 5.65 mm [ .393 x .236 x .222 in ]

Description

Rf Relay, 2 Form C, Dpdt, Momentary, 0.031A (Coil), 4.5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, Dc Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.