This item is Discontinued.
This item is Discontinued.
Rf Relay, 2 Form C, Dpdt, Momentary, 0.047A (Coil), 3Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IM01GR
- Zoro #
- G105949928
- UPC #
- -
- Country of Origin
- Portugal
- Coil Volts
- 3V AC
- Contact Form - Relay
- 2 Form C (CO)
- Item - Relay
- IM Relay
- Number of Poles
- 2
- Features
- Gull Wing; Bifurcated/Twin Contacts; Standard Type
- Power Consumption - Relay
- 140 mW
- Contact Material
- PdRu
- Coil Type
- Monostable, DC
- Contact Limiting Short-Time Current
- 2A
- Terminal Type
- PCB-SMT
- Contact Limiting Making Current
- 2A
- Contact Limiting Continuous Current
- 2A
- Protection Category
- RTV
- Coil Resistance
- 64 Ω
- Contact Limiting Breaking Current
- 2A
- Dielectric Voltage
- 1000 Vrms Adjacent Contacts; 1800 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Mounting Type
- Printed Circuit Board
- Contact Voltage Rating
- 250 VAC [ 220 VDC ]
- Contact Rating
- 2A
- Switching Current
- .1mA @ .0001V
- Switching Voltage
- 250 VAC [ 220 VDC ]
- Operating Temp. Range
- 70 to 85°C
Dimensions
- Dimensions
- 0.393 x 0.236 x 0.222 in
Description
Rf Relay, 2 Form C, Dpdt, Momentary, 0.047A (Coil), 3Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, Dc Input, Ac/Dc Output, Panel Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.