This item is Discontinued.

This item is Discontinued.
Rf Relay, 2 Form C, Dpdt, Momentary, 0.047A (Coil), 3Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IM01TS
- Zoro #
- G305959178
- UPC #
- -
- Country of Origin
- Portugal
- Item - Relay
- IM Relay
- Power Consumption - Relay
- 140 mW
- Coil Volts
- 3V AC
- Features
- THT; Bifurcated/Twin Contacts; Standard Type
- Contact Material
- PdRu
- Contact Form - Relay
- 2 Form C (CO)
- Number of Poles
- 2
- Switching Voltage
- 250 VAC [ 220 VDC ]
- Switching Current
- .1mA @ .0001V
- Dielectric Voltage
- 1000 Vrms Adjacent Contacts; 1800 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Limiting Continuous Current
- 2A
- Coil Resistance
- 64 Ω
- Contact Voltage Rating
- 250 VAC [ 220 VDC ]
- Coil Type
- Monostable, DC
- Protection Category
- RTV
- Operating Temp. Range
- 70 to 85°C
- Contact Limiting Making Current
- 2A
- Contact Rating
- 2A
- Terminal Type
- PCB-THT
- Contact Limiting Short-Time Current
- 2A
- Contact Limiting Breaking Current
- 2A
- Mounting Type
- Printed Circuit Board
Dimensions
- Dimensions
- 0.393 x 0.236 x 0.222 in
Description
Rf Relay, 2 Form C, Dpdt, Momentary, 0.047A (Coil), 3Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, Dc Input, Ac/Dc Output, Panel Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.