This item is Discontinued.

This item is Discontinued.
RY212024 (Discontinued)
Mfr #
RY212024
Zoro #
G200967711
Country of Origin Switzerland
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY212024
- Zoro #
- G200967711
- UPC #
- -
- Country of Origin
- Switzerland
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- PCB-THT
- Coil Voltage
- 24V DC
- Contact Form
- 1 Form C (CO)
- Contact Material
- AgNi0.15
- Number of Poles
- 1
- Power Consumption - Relay
- 245 mW
- Insulation Clearance
- 8 mm [ .315 in ]
- Contact Limiting Short-Time Current
- 8A
- Contact Limiting Breaking Current
- 8A
- Protection Category
- RTII
- Operating Temp. Range
- 50 to 70°C
- Contact Limiting Making Current
- 8A
- Contact Rating
- 8A
- Contact Voltage Rating
- 250V AC
- Contact Limiting Continuous Current
- 8A
- Coil Resistance
- 2350 Ω
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Insulation Creepage
- 8 mm [ .315 in ]
- Switching Voltage
- 400V AC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.