This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY212048
- Zoro #
- G800967685
- UPC #
- -
- Country of Origin
- Czechia
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- PCB
- Coil Voltage
- 48V DC
- Current Rating
- 8 A
- Number of Poles
- 1
- Power Consumption - Relay
- 245 mW
- Contact Material
- AgNi0.15
- Contact Limiting Breaking Current
- 8A
- Contact Rating
- 8A
- Insulation Clearance
- 8 mm [ .315 in ]
- Switching Voltage
- 400V AC
- Coil Type
- Monostable, DC
- Contact Limiting Short-Time Current
- 8A
- Coil Resistance
- 9391 Ω
- Protection Category
- RTII
- Insulation Creepage
- 8 mm [ .315 in ]
- Contact Limiting Continuous Current
- 8A
- Contact Voltage Rating
- 250V AC
- Dielectric Voltage
- 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Limiting Making Current
- 8A
- Operating Temp. Range
- 50 to 70°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.