This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY612048
- Zoro #
- G800967944
- UPC #
- -
- Country of Origin
- Czechia
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- PCB
- Coil Voltage
- 48V DC
- Current Rating
- 8 A
- Power Consumption - Relay
- 245 mW
- Number of Poles
- 1
- Contact Material
- AgNi0.15
- Contact Limiting Breaking Current
- 8A
- Dielectric Voltage
- 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Voltage Rating
- 250V AC
- Switching Voltage
- 400V AC
- Protection Category
- RTIII
- Contact Limiting Continuous Current
- 8A
- Contact Limiting Short-Time Current
- 8A
- Contact Rating
- 8A
- Coil Resistance
- 9391 Ω
- Insulation Creepage
- 8 mm [ .315 in ]
- Insulation Clearance
- 8 mm [ .315 in ]
- Coil Type
- Monostable, DC
- Contact Limiting Making Current
- 8A
- Operating Temp. Range
- 50 to 70°C