This item is Discontinued.

This item is Discontinued.
Side Mounting Plate, Socket, Power Relay, 2 A, 2, Plug-in, Solder (Discontinued)
Mfr #
R10-E6Z2-V700
Zoro #
G105866935
Country of Origin United States
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10-E6Z2-V700
- Zoro #
- G105866935
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Power Relay
- Mounting Style
- Side Mounting Plate, Socket
- Electrical Connection
- Plug-in, Solder
- Number of Pins
- 2
- Coil Voltage
- 24V DC
- Current Rating
- 2 A
- Features
- Bifurcated/Twin Contacts
- Power Consumption - Relay
- 900 mW
- Number of Poles
- 2
- Contact Material
- Ag
- Contact Rating
- 2A
- Contact Limiting Short-Time Current
- 2A
- Operating Temp. Range
- 70 to 85°C
- Coil Resistance
- 700 Ω
- Protection Category
- RTI
- Contact Limiting Continuous Current
- 2A
- Switching Current
- 1mA @ 12V
- Contact Limiting Breaking Current
- 2A
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
- Contact Voltage Rating
- 120V AC
- Contact Limiting Making Current
- 2A