This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IACM-5
- Zoro #
- G400967825
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Dimensions (L x W x H) (Approximate)
- 43.18 x 10.16 x 25.4 mm [ 1.702 x .401 x 1 in ]
Details
- Item
- Slim Style Solid State Relay
- Electrical Connection
- Printed Circuit Terminals
- Mounting Style
- Board Mount
- Input Voltage
- 90 to 140V AC, 90 to 140V DC
- Case Color
- Yellow
- Output Current Rating (A)
- 0.05
- Contact Arrangement
- 1 Form A (SPST-NO)
- Switch Arrangement
- 1 Form A (SPST-NO)
- Operating Temperature Range (°C)
- -30 to 80
- Relay Type
- Input/Output Module
- Logic Voltage (VDC)
- 5
- Coupling
- Optical
- Contact Current Rating (A)
- 0.05
- Housing Style
- Slimline
- R-Switch & slimSSR Relays
- Yes
- Insulation Initial Dielectric Between Contacts and Coil (Vrms)
- 4000
- Output Current (Min) (A)
- 12A
- Output Voltage Range
- 30V DC