This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODCM-5
- Zoro #
- G900968209
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Dimensions (L x W x H) (Approximate)
- 43.2 x 10.2 x 25.4 mm [ 1.702 x .401 x 1 in ]
Details
- Item
- Slim Style Solid State Relay
- Electrical Connection
- Printed Circuit Terminals
- Mounting Style
- Board Mount
- Case Color
- Red
- Input Voltage
- 3 to 8V AC
- Relay Type
- Input/Output Module
- Output Current Rating (A)
- .01 to 3
- Contact Current Rating (A)
- 3
- Output Current (Min) (A)
- 0.01
- Insulation Initial Dielectric Between Contacts and Coil (Vrms)
- 4000
- Switch Arrangement
- 1 Form A (SPST-NO)
- Contact Arrangement
- 1 Form A (SPST-NO)
- Coupling
- Optical
- R-Switch & slimSSR Relays
- Yes
- Operating Temperature Range (°C)
- -30 to 80
- Housing Style
- Slimline
- Output Voltage Range
- 3 to 60V DC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.