This item is Discontinued.

This item is Discontinued.
Socket, Power Relay, 10 A, 1, Quick Connect, Solder (Discontinued)
Mfr #
KUEP-3D15-24
Zoro #
G005866417
Country of Origin China
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KUEP-3D15-24
- Zoro #
- G005866417
- UPC #
- -
- Country of Origin
- China
- Item
- Power Relay
- Mounting Style
- Socket
- Electrical Connection
- Quick Connect, Solder
- Number of Pins
- 1
- Coil Voltage
- 24V DC
- Current Rating
- 10 A
- Contact Rating (DC)
- 10 A @ 150V DC
- Number of Poles
- 1
- Power Consumption - Relay
- 1250 mW
- Contact Material
- AgCdO
- Features
- UL Coil Insulation Class B; Magnetic Blowout
- Contact Limiting Continuous Current
- 10A
- Switching Current
- 300mA @ 12V
- Dielectric Voltage
- 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
- Contact Limiting Short-Time Current
- 10A
- Operating Temp. Range
- 50 to 70°C
- Contact Limiting Breaking Current
- 10A
- Contact Rating
- 10A
- Coil Type
- Monostable, DC
- Coil Resistance
- 472 Ω
- Contact Voltage Rating
- 150V DC
- Contact Limiting Making Current
- 10A
- Protection Category
- RTI
Description
Power/Signal Relay, 1 Form X, Spst, Momentary, 0.05A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.