This item is Discontinued.

This item is Discontinued.
Socket, Power Relay, 10 A, 2, Quick Connect, Solder (Discontinued)
Mfr #
KUEP-11D15-24
Zoro #
G305866483
Country of Origin China
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KUEP-11D15-24
- Zoro #
- G305866483
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Power Relay
- Mounting Style
- Socket
- Electrical Connection
- Quick Connect, Solder
- Number of Pins
- 2
- Coil Voltage
- 24V DC
- Current Rating
- 10 A
- Contact Rating (DC)
- 10 A @ 150V DC
- Features
- UL Coil Insulation Class B; Magnetic Blowout
- Power Consumption - Relay
- 1800 mW
- Contact Material
- AgCdO
- Number of Poles
- 2
- Contact Limiting Continuous Current
- 10A
- Contact Limiting Breaking Current
- 10A
- Dielectric Voltage
- 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
- Contact Limiting Short-Time Current
- 10A
- Contact Rating
- 10A
- Switching Current
- 300mA @ 12V
- Contact Limiting Making Current
- 10A
- Operating Temp. Range
- 50 to 70°C
- Coil Type
- Monostable, DC
- Coil Resistance
- 320 Ω
- Protection Category
- RTI
- Contact Voltage Rating
- 150V DC
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.075A (Coil), 24Vdc (Coil), 1800Mw (Coil), 10A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.