This item is Discontinued.

This item is Discontinued.
Socket, Power Relay, 10 A, 2, Quick Connect, Solder (Discontinued)
Mfr #
KUEP-11D35-24
Zoro #
G705866458
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KUEP-11D35-24
- Zoro #
- G705866458
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Power Relay
- Mounting Style
- Socket
- Electrical Connection
- Quick Connect, Solder
- Number of Pins
- 2
- Coil Voltage
- 24V DC
- Current Rating
- 10 A
- Contact Rating (DC)
- 10 A @ 150V DC
- Number of Poles
- 2
- Contact Material
- AgCdO
- Features
- Electrical Indicator, UL Coil Insulation Class B; Magnetic Blowout
- Power Consumption - Relay
- 1800 mW
- Switching Current
- 300mA @ 12V
- Operating Temp. Range
- 50 to 70°C
- Dielectric Voltage
- 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
- Contact Limiting Breaking Current
- 10A
- Coil Type
- Monostable, DC
- Contact Rating
- 10A
- Contact Limiting Short-Time Current
- 10A
- Contact Limiting Continuous Current
- 10A
- Contact Voltage Rating
- 150V DC
- Coil Resistance
- 320 Ω
- Contact Limiting Making Current
- 10A
- Protection Category
- RTI
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.075A (Coil), 24Vdc (Coil), 1800Mw (Coil), 10A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.