This item is Discontinued.

This item is Discontinued.
Socket, Power Relay, 10 A, 3, Quick Connect, Solder (Discontinued)
Mfr #
KUP-14D45-48
Zoro #
G105866348
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KUP-14D45-48
- Zoro #
- G105866348
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Power Relay
- Mounting Style
- Socket
- Electrical Connection
- Quick Connect, Solder
- Number of Pins
- 3
- Coil Voltage
- 48V DC
- Current Rating
- 10 A
- Power Consumption - Relay
- 1300 mW
- Contact Material
- AgCdO
- Number of Poles
- 3
- Features
- Manual Operation; Electrical Indicator, UL Coil Insulation Class B
- Coil Type
- Monostable, DC
- Switching Current
- 300mA @ 12V
- Protection Category
- RTI
- Contact Limiting Short-Time Current
- 10A
- Contact Limiting Making Current
- 10A
- Contact Limiting Breaking Current
- 10A
- Operating Temp. Range
- 50 to 70°C
- Contact Voltage Rating
- 240V AC
- Dielectric Voltage
- 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
- Contact Rating
- 10A
- Contact Limiting Continuous Current
- 10A
- Coil Resistance
- 1800 Ω
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.025A (Coil), 48Vdc (Coil), 1300Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.