This item is Discontinued.

This item is Discontinued.
Socket, Power Relay, 10 A, Quick Connect, Solder (Discontinued)
Mfr #
KUP-5A15-120
Zoro #
G905866500
Country of Origin China
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KUP-5A15-120
- Zoro #
- G905866500
- UPC #
- -
- Country of Origin
- China
- Item
- Power Relay
- Mounting Style
- Socket
- Electrical Connection
- Quick Connect, Solder
- Coil Voltage
- 120V AC
- Current Rating
- 10 A
- Contact Rating (AC)
- 10 A @ 240V AC
- Features
- UL Coil Insulation Class B
- Power Consumption - Relay
- 2VA
- Number of Poles
- 1
- Contact Material
- AgCdO
- Contact Rating
- 10A
- Contact Limiting Short-Time Current
- 10A
- Protection Category
- RTI
- Contact Voltage Rating
- 240V AC
- Coil Resistance
- 2250 Ω
- Operating Temp. Range
- 50 to 70°C
- Dielectric Voltage
- 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
- Contact Limiting Breaking Current
- 10A
- Contact Limiting Continuous Current
- 10A
- Coil Type
- Monostable, AC
- Contact Limiting Making Current
- 10A
- Switching Current
- 300mA @ 12V
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.