This item is Discontinued.

This item is Discontinued.
Socket, Power Relay, 10:00 AM, Quick Connect, Solder (Discontinued)
Mfr #
KUP-11A15-12
Zoro #
G305866773
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KUP-11A15-12
- Zoro #
- G305866773
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Power Relay
- Mounting Style
- Socket
- Electrical Connection
- Quick Connect, Solder
- Coil Voltage
- 12V AC
- Current Rating
- 10:00 AM
- Contact Form
- 2 Form C (CO)
- Number of Poles
- 2
- Features
- UL Coil Insulation Class B
- Power Consumption - Relay
- 3VA
- Contact Material
- AgCdO
- Contact Rating
- 10A
- Contact Limiting Breaking Current
- 10A
- Switching Current
- 300mA @ 12V
- Operating Temp. Range
- 50 to 70°C
- Dielectric Voltage
- 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
- Contact Voltage Rating
- 240V AC
- Coil Type
- Monostable, AC
- Contact Limiting Short-Time Current
- 10A
- Coil Resistance
- 18 Ω
- Contact Limiting Continuous Current
- 10A
- Contact Limiting Making Current
- 10A
- Protection Category
- RTI
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.