This item is Discontinued.

This item is Discontinued.
Socket, Power Relay, 5 A, 4, Solder (Discontinued)
Mfr #
V23054E1004F110
Zoro #
G305866988
Country of Origin Germany
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V23054E1004F110
- Zoro #
- G305866988
- UPC #
- -
- Country of Origin
- Germany
- Item
- Power Relay
- Mounting Style
- Socket
- Electrical Connection
- Solder
- Number of Pins
- 4
- Current Rating
- 5 A
- Contact Rating (DC)
- 5A @ 260V DC
- Power Consumption - Relay
- 845 mW
- Contact Material
- Ag
- Number of Poles
- 4
- Features
- Standard Type
- Contact Limiting Continuous Current
- 5A
- Coil Type
- Monostable, DC
- Switching Voltage
- 250 VAC [ 260 VDC ]
- Contact Limiting Making Current
- 5A
- Contact Limiting Breaking Current
- 5A
- Contact Rating
- 5A
- Contact Voltage Rating
- 250 VAC [ 260 VDC ]
- Coil Resistance
- 9200 Ω
- Dielectric Voltage
- 100 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
- Protection Category
- RTI
- Contact Limiting Short-Time Current
- 5A
- Operating Temp. Range
- -40 to 70 °C
Description
Power/Signal Relay, 2 Form A, 4Pdt, Momentary, 0.012A (Coil), 250Vdc (Coil), 1000Mw (Coil), 5A (Contact), 260Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.