This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, PCB Relay, 30 A, Quick Connect T92S7D22-12

This item is Discontinued.

Potter-Brumfield

Flange Mount, Panel Mount, PCB Relay, 30 A, Quick Connect (Discontinued)

Mfr # T92S7D22-12
Zoro # G900969121
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T92S7D22-12
Zoro #
G900969121
UPC #
-
Country of Origin
China
Item
PCB Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect
Coil Voltage
12V DC
Current Rating
30 A
Contact Material
AgCdO
Coil Power Rating Class
>1.5W
Relay Type
T92 Series 2-Pole 30A PCB
Contact Arrangement
2 Form A (NO)
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Current Rating (A)
30
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2000
Coil Special Features
UL Coil Insulation Class F
Contact Switching Load (Min)
500mA @ 12V
Insulation Initial Dielectric Between Open Contacts (Vrms)
1500
Coil Magnetic System
Monostable, DC
Contact Switching Voltage (Max) (VAC)
600
Insulation Initial Resistance (MΩ)
1000000
Insulation Creepage Between Contact and Coil
9.5 mm [ .374 in ]
Contact Limiting Short-Time Current (A)
30
Coil Resistance (Ω)
86
Contact Limiting Making Current (A)
30
Contact Limiting Breaking Current (A)
30
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Contact Voltage Rating (VAC)
277
Insulation Creepage Class
>8mm
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Contact Limiting Continuous Current (A)
30
Coil Power Rating (DC) (mW)
1700
Environmental Category of Protection
RTII
Environmental Ambient Temperature (Max)
65 °C [ 149 °F ]
Insulation Special Features
6000V Initial Surge Withstand Voltage between Contacts and Coil
Contact Number of Poles
2
Contact Current Class
20 to 30 A, Greater Than 16A
Insulation Clearance Class
5 to 8mm

Dimensions

Width
34.5 mm [ 1.359 in ]
Length
52.1 mm [ 2.051 in ]
Height
26.4 mm [ 1.039 in ]

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.