This item is Discontinued.

This item is Discontinued.
V23026E1105B201 *X020 (Discontinued)
Mfr #
V23026E1105B201
Zoro #
G100969686
Country of Origin Germany
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23026E1105B201
- Zoro #
- G100969686
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- PCB Relay
- Electrical Connection
- Surface Mount
- Item - Relay
- P1 Relay V23026
- Number of Poles
- 1
- Power Consumption - Relay
- 30 to 150 mW
- Features
- Bifurcated/Twin Contacts
- Dielectric Voltage
- 1500 Vrms Coil and Contact; 500 Vrms Open Contacts
- Contact Voltage Rating
- 150 VAC [ 125 VDC ]
- Contact Limiting Breaking Current
- 1A
- Insulation Creepage
- .75 mm [ .0295 in ]
- Switching Current
- 10mA @ .02V
- Contact Limiting Making Current
- 1A
- Coil Type
- Bistable, 2 Coils, Polarized
- Operating Temp. Range
- -40 to 85 °C
- Protection Category
- RTIII
- Switching Voltage
- 150 VAC [ 125 VDC ]
- Contact Limiting Short-Time Current
- 1A
- Insulation Clearance
- .75 mm [ .0295 in ]
- Coil Resistance
- 1200 Ω
- Contact Limiting Continuous Current
- 1A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.