This item is Discontinued.

This item is Discontinued.
Screw, Socket, PCB Relay, 2 A, Through Hole (Discontinued)
Mfr #
V23030C2014A106
Zoro #
G400969171
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23030C2014A106
- Zoro #
- G400969171
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- PCB Relay
- Mounting Style
- Screw, Socket
- Electrical Connection
- Through Hole
- Coil Voltage
- 110V AC
- Current Rating
- 2 A
- Contact Rating (AC)
- 2 A @ 250V AC
- Features
- Earth Terminal; Bifurcated/Twin Contacts; Standard Type
- Number of Poles
- 6
- Power Consumption - Relay
- 807 mW
- Contact Material
- Gold F
- Dielectric Voltage
- 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Voltage Rating
- 250 VAC [ 250 VDC ]
- Coil Type
- Monostable, DC
- Contact Rating
- 2A
- Switching Voltage
- 250 VAC [ 250 VDC ]
- Contact Limiting Short-Time Current
- 1A
- Contact Limiting Continuous Current
- 1A
- Operating Temp. Range
- -40 to 70 °C
- Coil Resistance
- 4100 Ω
- Contact Limiting Making Current
- 3A
- Contact Limiting Breaking Current
- 1A
- Protection Category
- RTI
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.