This item is Discontinued.

This item is Discontinued.
Socket, PCB Relay, 1 A, 6, Through Hole (Discontinued)
Mfr #
V23030J1021A106
Zoro #
G200969050
Country of Origin Czechia
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23030J1021A106
- Zoro #
- G200969050
- UPC #
- -
- Country of Origin
- Czechia
Details
- Item
- PCB Relay
- Mounting Style
- Socket
- Electrical Connection
- Through Hole
- Number of Pins
- 6
- Coil Voltage
- 24V AC
- Current Rating
- 1 A
- Contact Material
- Gold F
- Power Consumption - Relay
- 1315 mW
- Features
- Bifurcated/Twin Contacts; Standard Type
- Number of Poles
- 6
- Contact Limiting Making Current
- 3A
- Dielectric Voltage
- 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Coil Resistance
- 730 Ω
- Contact Limiting Short-Time Current
- 1A
- Contact Limiting Breaking Current
- 1A
- Operating Temp. Range
- -40 to 70 °C
- Contact Limiting Continuous Current
- 1A
- Protection Category
- RTIII
- Contact Voltage Rating
- 250 VAC [ 250 VDC ]
- Switching Voltage
- 250 VAC [ 250 VDC ]
- Contact Rating
- 1A
- Coil Type
- Monostable, DC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.