This item is Discontinued.

This item is Discontinued.
PCB, PCB Relay, 5 A, Solder (Discontinued)
Mfr #
V23054E1019F110
Zoro #
G700969352
Country of Origin Germany
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23054E1019F110
- Zoro #
- G700969352
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Solder
- Current Rating
- 5 A
- Contact Material
- Gold F
- Number of Poles
- 4
- Power Consumption - Relay
- 206 mW
- Features
- Standard Type
- Contact Rating
- 0.2A
- Contact Limiting Continuous Current
- 5A
- Contact Voltage Rating
- 250 VAC [ 260 VDC ]
- Coil Resistance
- 390 Ω
- Switching Voltage
- 250 VAC [ 260 VDC ]
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 100 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
- Contact Limiting Making Current
- 5A
- Contact Limiting Breaking Current
- 5A
- Protection Category
- RTI
- Contact Limiting Short-Time Current
- 5A
- Operating Temp. Range
- -40 to 70 °C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.