This item is Discontinued.

Potter-Brumfield V23079D2001B301 V23079D2001B301

This item is Discontinued.

Potter-Brumfield

V23079D2001B301 (Discontinued)

Mfr # V23079D2001B301
Zoro # G700969390
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V23079D2001B301
Zoro #
G700969390
UPC #
-
Country of Origin
Mexico
Item
PCB Relay
Mounting Style
Screw Mount, Socket
Electrical Connection
Surface Mount
Coil Voltage
6V AC
Contact Form
2 Form C (CO)
Features
Long Terminals; Overmolded Coil; Bifurcated/Twin Contacts; High Dielectric Type
Item - Relay
P2 V23079 Relay
Number of Poles
2
Power Consumption - Relay
602 mW
Contact Material
AgNi+Au
Contact Limiting Breaking Current
2A
Coil Type
Monostable, DC, Polarized
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
178 Ω
Contact Limiting Making Current
2A
Switching Voltage
250 VAC [ 220 VDC ]
Operating Temp. Range
-40 to 85 °C
Contact Rating
2A
Switching Current
10mA @ .2V
Insulation Clearance
1.3 mm [ .051 in ]
Protection Category
RTIII
Contact Limiting Continuous Current
2A
Contact Limiting Short-Time Current
2A
Insulation Creepage
2.5 mm [ .098 in ]
Contact Voltage Rating
250 VAC [ 220 VDC ]

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.