This item is Discontinued.

This item is Discontinued.
V23079D2011B301 (Discontinued)
Mfr #
V23079D2011B301
Zoro #
G300969554
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23079D2011B301
- Zoro #
- G300969554
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Surface Mount
- Contact Form
- 2 Form C (CO)
- Power Consumption - Relay
- 300 mW
- Item - Relay
- P2 V23079 Relay
- Number of Poles
- 2
- Features
- Long Terminals; Overmolded Coil; Bifurcated/Twin Contacts; Standard Type
- Contact Material
- AgNi+Au
- Contact Limiting Continuous Current
- 2A
- Contact Rating
- 2A
- Contact Limiting Making Current
- 2A
- Insulation Clearance
- 1.3 mm [ .051 in ]
- Coil Resistance
- 145 Ω
- Dielectric Voltage
- 1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Protection Category
- RTIII
- Switching Voltage
- 250 VAC [ 220 VDC ]
- Contact Limiting Breaking Current
- 2A
- Contact Voltage Rating
- 250 VAC [ 220 VDC ]
- Operating Temp. Range
- -40 to 85 °C
- Coil Type
- Monostable, DC, Polarized
- Switching Current
- 10mA @ .2V
- Insulation Creepage
- 2.5 mm [ .098 in ]
- Contact Limiting Short-Time Current
- 2A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.