This item is Discontinued.

This item is Discontinued.
PCB, PCB Relay, 10A, PCB (Discontinued)
Mfr #
V23092A1005A201
Zoro #
G100969624
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23092A1005A201
- Zoro #
- G100969624
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- PCB
- Coil Voltage
- 5V DC
- Current Rating
- 10A
- Power Consumption - Relay
- 170 mW
- Number of Poles
- 1
- Contact Material
- AgSnO
- Coil Resistance
- 147 Ω
- Contact Limiting Short-Time Current
- 6A
- Contact Rating
- 6A
- Protection Category
- RTIII
- Switching Voltage
- 400V AC
- Contact Limiting Continuous Current
- 10A
- Contact Limiting Breaking Current
- 6A
- Switching Current
- 100mA @ 12V
- Operating Temp. Range
- 70 to 85°C
- Contact Voltage Rating
- 250V AC
- Contact Limiting Making Current
- 10A
- Insulation Clearance
- 6 mm [ .236 in ]
- Dielectric Voltage
- 4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Insulation Creepage
- 8 mm [ .315 in ]
- Coil Type
- Monostable, DC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.