This item is Discontinued.

Potter-Brumfield PCB, PCB Relay, 1 A, 2, Through Hole V23100V4312B000

This item is Discontinued.

Potter-Brumfield

PCB, PCB Relay, 1 A, 2, Through Hole (Discontinued)

Mfr # V23100V4312B000
Zoro # G700969130
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V23100V4312B000
Zoro #
G700969130
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
24V DC
Current Rating
1 A
Contact Rating (DC)
0.4 A @ 24V DC
Power Consumption - Relay
70 mW
Contact Material
Ruthenium
Number of Poles
2
Features
Reed Contacts; Standard Type
Contact Limiting Short-Time Current
0.4A
Contact Limiting Continuous Current
1A
Coil Resistance
500 Ω
Contact Limiting Making Current
0.4A
Contact Voltage Rating
24V DC
Operating Temp. Range
-40 to 85 °C
Dielectric Voltage
1500 Vrms Coil and Contact; 250 Vrms Open Contacts
Switching Current
10mA @ .01V
Protection Category
RTIII
Coil Type
Monostable, DC
Contact Rating
0.4A
Contact Limiting Breaking Current
0.4A
Switching Voltage
200 VAC [ 200 VDC ]

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.