This item is Discontinued.

This item is Discontinued.
PCB, PCB Relay, 3 A, Through Hole (Discontinued)
Mfr #
V23105A5002A201
Zoro #
G700969543
Country of Origin Czechia
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V23105A5002A201
- Zoro #
- G700969543
- UPC #
- -
- Country of Origin
- Czechia
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Through Hole
- Coil Voltage
- 24V AC
- Current Rating
- 3 A
- Contact Rating (AC)
- 0.4 A @ 250V AC
- Contact Rating (DC)
- 0.4 A @ 220V DC
- Contact Material
- Ruthenium
- Number of Poles
- 2
- Power Consumption - Relay
- 778 mW
- Features
- Standard Type
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
- Operating Temp. Range
- -40 to 85 °C
- Protection Category
- RTIII
- Contact Voltage Rating
- 250 VAC [ 220 VDC ]
- Switching Voltage
- 250 VAC [ 220 VDC ]
- Contact Rating
- 0.4A
- Contact Limiting Continuous Current
- 3A
- Contact Limiting Short-Time Current
- 3A
- Contact Limiting Making Current
- 3A
- Coil Resistance
- 240 Ω
- Contact Limiting Breaking Current
- 3A
- Switching Current
- 10mA @ .2V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.