This item is Discontinued.

This item is Discontinued.
Screw, Socket, PCB Relay, 3 A, 2, Through Hole (Discontinued)
Mfr #
V23105A5303A201
Zoro #
G400969621
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V23105A5303A201
- Zoro #
- G400969621
- UPC #
- -
- Country of Origin
- Mexico
- Item
- PCB Relay
- Mounting Style
- Screw, Socket
- Electrical Connection
- Through Hole
- Number of Pins
- 2
- Coil Voltage
- 12V DC
- Current Rating
- 3 A
- Contact Rating (DC)
- 3A @ 220V DC
- Power Consumption - Relay
- 200 mW
- Contact Material
- AgNi-Au
- Features
- Standard Type
- Number of Poles
- 2
- Contact Limiting Breaking Current
- 3A
- Contact Limiting Making Current
- 3A
- Contact Rating
- 3A
- Switching Voltage
- 250 VAC [ 220 VDC ]
- Contact Limiting Short-Time Current
- 3A
- Operating Temp. Range
- -40 to 85 °C
- Protection Category
- RTIII
- Coil Type
- Monostable, DC
- Coil Resistance
- 720 Ω
- Contact Voltage Rating
- 250 VAC [ 220 VDC ]
- Switching Current
- 10mA @ .2V
- Contact Limiting Continuous Current
- 3A
- Dielectric Voltage
- 750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.