This item is Discontinued.

This item is Discontinued.
PCB, PCB Relay, 5 A, PCB (Discontinued)
Mfr #
V23148A1007A101
Zoro #
G400969126
Country of Origin Slovenia
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V23148A1007A101
- Zoro #
- G400969126
- UPC #
- -
- Country of Origin
- Slovenia
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- PCB
- Coil Voltage
- 24V DC
- Current Rating
- 5 A
- Power Consumption - Relay
- 450 mW
- Contact Material
- AgNi90/10
- Number of Poles
- 1
- Contact Limiting Breaking Current
- 5A
- Dielectric Voltage
- 4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Switching Voltage
- 400V AC
- Insulation Creepage
- 3.5 mm [ .138 in ]
- Contact Voltage Rating
- 250V AC
- Contact Limiting Short-Time Current
- 5A
- Contact Limiting Making Current
- 12A
- Contact Rating
- 5A
- Contact Limiting Continuous Current
- 5A
- Protection Category
- RTIII
- Coil Resistance
- 1280 Ω
- Operating Temp. Range
- 50 to 70°C
- Coil Type
- Monostable, DC
- Insulation Clearance
- 3.5 mm [ .138 in ]
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.