This item is Discontinued.

Potter-Brumfield Circuit Breaker, W2 Series, 25A, 1 Pole, 240V AC, 1kA at 120V AC/50V DC W23-X1A1G-25

This item is Discontinued.

Potter-Brumfield

Circuit Breaker, W2 Series, 25A, 1 Pole, 240V AC, 1kA at 120V AC/50V DC (Discontinued)

Mfr # W23-X1A1G-25
Zoro # G400969706
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W23-X1A1G-25
Zoro #
G400969706
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Series
W2
Amps
25A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push-Pull
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
1kA at 120V AC/50V DC
Trip Type
Series Trip
Terminal Connection
#8-32 Screw
DC Voltage Rating
50V DC
Interrupt Rating
1000A at 50V DC/120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.