This item is Discontinued.

Potter-Brumfield Circuit Breaker, W2 Series, 2A, 1 Pole, 250V AC, 1kA at 250V AC/32V DC W28-XQ1A-2

This item is Discontinued.

Potter-Brumfield

Circuit Breaker, W2 Series, 2A, 1 Pole, 250V AC, 1kA at 250V AC/32V DC (Discontinued)

Mfr # W28-XQ1A-2
Zoro # G500969200
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W28-XQ1A-2
Zoro #
G500969200
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Series
W2
Amps
2A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
1kA at 250V AC/32V DC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
32V DC
Color
Black with White Rate Marking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.