This item is Discontinued.

This item is Discontinued.
Circuit Breaker, W3 Series, 30A, 1 Pole, 240V AC, 1kA at 240V AC/50V DC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W31-X2M1G-30
- Zoro #
- G700969420
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Circuit Breaker
- Series
- W3
- Amps
- 30A
- Number of Poles
- 1
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Thermal
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 1kA at 240V AC/50V DC
- Trip Type
- Series Trip
- Terminal Connection
- Screw
- DC Voltage Rating
- 50V DC
- Interrupt Rating
- 1000A at 50V DC/240V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.