This item is Discontinued.

Potter-Brumfield Circuit Breaker, W6 Series, 25A, 1 Pole, Not Rated, 5kA at 277V AC W67-X2Q52-25

This item is Discontinued.

Potter-Brumfield

Circuit Breaker, W6 Series, 25A, 1 Pole, Not Rated, 5kA at 277V AC (Discontinued)

Mfr # W67-X2Q52-25
Zoro # G900969039
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W67-X2Q52-25
Zoro #
G900969039
UPC #
-
Country of Origin
Mexico
Item
Circuit Breaker
Series
W6
Amps
25A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Magnetic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
5kA at 277V AC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
65V DC
Interrupt Rating
5000A at 277V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.