Lawn Mower, 150 cc Engine Displacement, Gasoline, 22 in W Cutting, 1-Blade
- Mfr # PM22Y625RH
- Zoro # G725012903
product price:Â
$
855.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM22Y625RH
- Zoro #
- G725012903
- UPC #
- 795577091338
- Country of Origin
- Mexico
Description
Poulan Pro Lawn Mower, 625 EX Engine, 150 cc Engine Displacement, Engine Torque: 6.25 lb-ft, 22 in Cutting Width, 1.25 to 3.45 in Cutting Height, Number of Height Positions: 9, Self-Propelled Transmission, Mulching Capability: Yes, Discharge Location: Rear, 1 Blades, Cutting Lawn Yard Size: 1/4 to 1/2 acre, Adjustable, Recoil Handle, 12 in Rear Wheel, 8 in Front Wheel, Gasoline Fuel, 0.2 gal Fuel Tank, Pull Start, Steel Deck, Dimensions: 44 in H x 23.62 in W x 63 in D, Includes: Bagger and Engine Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.