Shop POWER ACOUSTIK
Create Account
HIR-1B 1-Channel Wireless IR Headphones; Graphite Black
- Mfr # HIR1B
- Zoro # G904155995
product price:Â
$
32.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIR1B
- Zoro #
- G904155995
- UPC #
- 709483053823
- Country of Origin
- China
Description
Features
- Independently swiveling earcups
- Folds flat for convenient storage
- Adjustable soft, comfortable faux leather earpads
- Headband with silicone headliner
- Built-in momentary mute switch
- 25ft max operational range
- Auto-off timer increases battery life
- 40mm Mylar extended frequency driver
- Variable volume level control
- Ch. 1 Left 2.3MHz, Right 2.8MHz
- Includes soft-touch cinch carry bag & 2 AAA batteries
- Graphite Black
- Color: Graphite Black
- Battery Size: AAA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.