This item is Discontinued.

This item is Discontinued.
Power Acoustik RZ5-2500DSP 5 Channel Class D Amplifier with DSP & Bluetooth (Discontinued)
Mfr #
RZ5-2500DSP
Zoro #
G804028771
UPC # 709483059528
Country of Origin China
Category Automotive Speakers & Amplifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RZ5-2500DSP
- Zoro #
- G804028771
- UPC #
- 709483059528
- Country of Origin
- China
Description
Audio tuning with user-friendly Razor DSP user interface with response display works with either free Razor DSP app for iOS or Android devices or USB connection to personal computer.
Features- High efficiency full range amp with 56-bit digital audio processor powered by Analog Devices
- Compact 4.75 in. chassis design for installation versatility
- Selectable ACC or signal sense turn-on
- 2,500 watts max power
- 100 watts x 4 + 400 watts x 1 at 4 ohms
- 150 watts x 4 + 600 watts x 1 at 2 ohms
- 300 watts x 2 + 600 watts x 1 at 4 ohms bridged
- 2 ohm stereo and 4 ohm bridged full range operation
- 200 millivolts to 4 volts low level RCA balanced inputs
- 30 volts max speaker/high level inputs
- Optional signal input from hands-free Bluetooth module
- Optional independent input or channel mixing/summing
- 8 gauge direct connect speaker wire terminals and direct connect power/ground wire terminals
- 10 band parametric equalizer
- Independent high, low, or BP 20 to 20 kHz crossover
- Independent 6 dB to 30 dB/octave crossover slope
- Selectable Linkwitz-Riley, Bessel, or Butterworth Filter
- 12 dB bass boost increases low octave harmonics
- Mosfet power supply with Audiophile Grade IR(TM) transistors
- Military grade SMT (surface mount technology) PCB (printed circuit board) maintains dynamic performance
- Direct short, thermal, and overload circuit protection
- Remote Gain
- Frequency Response: 10 Hz to 20 kHz
- Signal to Noise Ratio: 70 dB
- Total Harmonic Distortion: 0.05%
- Dimensions: 4.75 x 1.5 x 13.25 in.
- Weight: 5.65 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.