This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWM-16
- Zoro #
- G704175766
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.3 in
- Width
- 4.3 in
- Length
- 7 in
- DIN Size
- Half DIN
Details
- Features
- Auxiliary Input; Subwoofer Out
- Signal to Noise Ratio
- 80 dB
- Item
- Car Equalizer
- Display Screen Type
- LED
- Equalizer Type
- Parametric
- Maximum Frequency
- 50 kHz
- Number of Bands
- 4
- Equalizer Modes
- Fader
- Minimum Frequency
- 10 Hz
Description
18 dB/octave pre-amp Isolated PWM power supply Maximum output: 8V Subwoofer crossover variable: 30-250 Hz S/N ratio: 110 dB @ 1V (A weighted) THD @ 20-20KHz 0.05% 3-level parametric EQ Subwoofer Gain front/rear Fader master pre-amp Output Gain & rotary Input/Output controls 1-year warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.