This item is Discontinued.

This item is Discontinued.
Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (Discontinued)
Mfr #
PW1500-12
Zoro #
G503848236
UPC # 841915000118
Country of Origin China
Category Power Inverters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW1500-12
- Zoro #
- G503848236
- UPC #
- 841915000118
- Country of Origin
- China
Details
- Item
- Power Inverter
- Peak Output Power
- 3,000 W
- Continuous Output Power
- 1,500 W
- Inverter Output Form
- Modified Sine Wave
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 120V AC
- Outlet Type
- Standard 3-Prong Outlet
- Number of Outlets
- 2
Description
Power Bright 1500 Watt Power Inverter. 1500 watts continuous power 3000 watts peak power Anodized aluminum case provides max heat dissipation Digital Led Display -Input DC Voltage or Output Wattage Internal replaceable 30 amp spade type fuses Dual 3 Prong 110 volt AC outlet Built-in cooling fan Overload Indicator Power ON-OFF Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.