This item is Discontinued.

No Product Image Available

This item is Discontinued.

Power Bright Technologies

Power Inverter, Modified Sine Wave, 2,200 W Peak, 1,100 W Continuous, 2 Outlets (Discontinued)

Mfr # PWPW1100-12
Zoro # G502433655
UPC # 841915000095
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWPW1100-12
Zoro #
G502433655
UPC #
841915000095
Country of Origin
United States

Details

Item
Power Inverter
Peak Output Power
2,200 W
Continuous Output Power
1,100 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Clip Cables
Number of Outlets
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.