This item is Discontinued.
This item is Discontinued.
Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets (Discontinued)
Mfr #
PWPW6000-12
Zoro #
G202433900
UPC # 841915000224
Country of Origin United States
Category Power Inverters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWPW6000-12
- Zoro #
- G202433900
- UPC #
- 841915000224
- Country of Origin
- United States
Details
- Item
- Power Inverter
- Peak Output Power
- 12,000 W
- Continuous Output Power
- 6,000 W
- Inverter Output Form
- Modified Sine Wave
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 120V AC
- Outlet Type
- Standard 3-Prong Outlet
- DC Connection
- Battery Cables
- Number of Outlets
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.