Shop All Wire Terminals
Power First
12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50
Mfr # 24C819
Zoro # G5823063
original price:
$25.32
9% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Insulation Color Bare
- Tongue Width - Wire Connector 0.33 in
Product Information
- Brand Power First
- MFR # 24C819
- Zoro # G5823063
- UPC # 190735589557
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.33 in |
Overall Length | 0.717 in |
Tongue Length | 0.00 - 0.50 inches |
For Wire Size | 10 AWG, 12 AWG |
Strip Length | 3/8 in |
Maximum Wire Size | 10 AWG |
Barrel Length | 0.236 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.327 in |
Details
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.481 in, RoHS Compliant Yes, Seam Style Brazed, Standards UL/cUL Listed E96029, Barrel Length 0.236 in, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable, Connection Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- HARDLINE PRODUCTS Hour Meter for Gasoline Engine (HR-8063-2)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- Power First Wire Terminals